This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63058LFPC
  • Item #9864288
  • Manufacturer Part #63058LF-PC
3.2 out of 5 Customer Rating
Brand image
Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63058LFPC
  • Item #9864288
  • Manufacturer Part #63058LF-PC
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Magnetic® technology - magnetic docking system
  • Touch-Clean® nozzles - swipe away mineral deposits
  • Two-function wand: Spray and stream
  • Euro-motion Diamond™ valve with Inflex™ waterways
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
17-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-15/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
UPC:
195205016960