Luxe Gold with Polished Gold Hot Water Dispenser
Tulham Luxe Gold with Polished Gold Hot Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- CEC Compliant:
- For Sale in CA
- Collection:
- Tulham
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold, Polished Gold
- Dispenser Only:
- No
- Dispenser Type:
- Hot Only
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Swivel
- Type:
- D61358LFHGLPG
- UPC:
- 195205017134