Single Handle Bar Faucet in Matte Black with Brilliance® Black Onyx
Tulham™ Single Handle Bar Faucet in Matte Black with Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ceramic cartridge
- Accommodates up to 3 in. deck thickness
- Comes with standard fittings
- Maximum flow rate 1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
- One hole mount
- Solid brass fabricated body
- Spout rotates 360°
- 3/8 in. staggered copper supply lines with 1/2 in. adapters
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tulham™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Black Onyx
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/16 in
- Spout Reach:
- 6-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 195205015048
- WaterSense Labeled:
- No