Single Handle Kitchen Faucet in Stainless
Tulham™ Single Handle Kitchen Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Laminar water stream with max flow rate 1.0 gpm at 60 psi, 3.8 L/min @ 414 kPa
- Solid brass construction
- Spout swings 360°
- Self closing handle
- Spring loaded ceramic disc valve cartridge
- Insulated body and spout to reduce heat transfer to faucet
- Integrated supply tube with 3/8 in. compression fitting
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tulham™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 195205017172