Single Handle Pull Down Bar Faucet in Matte Black with Brilliance® Black Onyx
Tulham™ Single Handle Pull Down Bar Faucet in Matte Black with Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MagneDock® technology - magnetic docking system
- Touch-Clean® nozzles - swipe away mineral deposits
- Two-function wand: Spray and stream
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- 1-hole installation
- Accommodates up to 3" deck thickness
- Comes with standard fittings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tulham™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Brilliance Black Onyx
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-11/16 in
- Spout Reach:
- 8-1/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- UPC:
- 195205017004
- WaterSense Labeled:
- No