This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black with Brilliance® Black Onyx

Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Matte Black with Brilliance® Black Onyx

  • Fast #
  • Part #D64058LFBLBNX
  • Item #9923557
  • Manufacturer Part #64058LF-BLBNX
4.7 out of 5 Customer Rating
Brand image
Brizo

Tulham™ Single Handle Pull Down Kitchen Faucet in Matte Black with Brilliance® Black Onyx

  • Fast #
  • Part #D64058LFBLBNX
  • Item #9923557
  • Manufacturer Part #64058LF-BLBNX
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 3 Pallet: 36.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Maximum 1.8 gpm at 60 psi, 6.8 L/min at 414 kPa
  • One hole mount
  • Euro-motion ceramic cartridge
  • Spout rotates 360°
  • Two-function wand: Aerated stream or spray
  • Dual integral check valves in sprayer
  • LED light indicates water temperature and signals when batteries run low
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Black Onyx
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
18-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Side Spray:
No
Spout Height:
10-7/16 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
195205017189