This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black/Brilliance® Black Onyx

Brizo

Tulham™ Wall Mount Pot Filler in Matte Black/Brilliance® Black Onyx

  • Fast #
  • Part #D62858LFBLBNX
  • Item #9916798
  • Manufacturer Part #62858LF-BLBNX
4.6 out of 5 Customer Rating
Brand image
Brizo

Tulham™ Wall Mount Pot Filler in Matte Black/Brilliance® Black Onyx

  • Fast #
  • Part #D62858LFBLBNX
  • Item #9916798
  • Manufacturer Part #62858LF-BLBNX
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two handle wall mount
  • 1-hole installation
  • Cold water only
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tulham™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brilliance Black Onyx
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
7-15/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Washerless
Flow Rate:
4.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
6-1/2 in
Spout Reach:
19-1/4 in
Spout Type:
Swivel
UPC:
195205015109