Two Handle Lever Handle Pot Filler in Stainless
Two Handle Lever Handle Pot Filler in Stainless
Product Details
Product Details
- Two handle deck mount
- 1-hole installation
- Cold water only
- Flow rate: 4.0 gpm at 60 psi
- Two lever handles for dual shut off
- Finish guaranteed not to tarnish or corrode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 17 in
- Spout Reach:
- 20-1/2 in
- UPC:
- 034449610049