This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Matte Black (Trim Only) (Handles Sold Separately)

Brizo

Two Handle Wall Mount Tub Filler in Matte Black (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT70435BLLHP
  • Item #10934443
  • Manufacturer Part #T70435-BLLHP
4.3 out of 5 Customer Rating
Brand image
Brizo

Two Handle Wall Mount Tub Filler in Matte Black (Trim Only) (Handles Sold Separately)

  • Fast #
  • Part #DT70435BLLHP
  • Item #10934443
  • Manufacturer Part #T70435-BLLHP
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-hole wall mount installation
  • Solid brass construction
  • High flow ceramic control valves
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLES SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4"
  • Rough in valve not included
  • Made in America
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
9.3 gpm
Height
2-3/4 in
Spout Height
11-13/16 in
Tub Spout Reach
11-13/16 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
IPS
Faucet Material
Brass
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Less Handles
Installation Type
Wall Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Standard Spout
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
A112.18.1
Type
DT70435BLLHP
UPC
195205117087