Two Handle Widespread Bathroom Sink Faucet (Handles Sold Separately)

You last purchased this on
 
Brizo

Two Handle Widespread Bathroom Sink Faucet (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Two Handle Widespread Bathroom Sink Faucet (Handles Sold Separately)

  • Fast #
  • Part #D65376LFPNLHP
  • Item #10071325
  • Manufacturer Part #65376LF-PNLHP
4.4 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • 3-hole installation
  • Hidden water-efficient, laminar flow stream straightener
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
9-19/100 in
Spout Reach:
6 in
Spout Type:
Standard
Supply Lines Included:
No
Type:
D65376LFPNLHP
WaterSense Labeled:
Yes