Universal 1/2 in. High Flow Rough Body Valve
Universal 1/2 in. High Flow Rough Body Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 594-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MultiChoice® Universal valve body only. Cartridge ships with trim.
- For use with valve only or shower only models. No tub outlet. Features blocked tub port.
- 1/2" universal inlets accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters. Back-to-back capability.
- HF = high flow; BX = single box model
- 1/2" universal outlets, inlets/outlets have male threads
- Back-to-back capability
- HF = high flow
- BX = single box model
- WS = with stops
- Extension kit available. See trim model for details.
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- Connection Type:
- MPT
- Depth:
- 2-3/4
- Faucet Valve Type:
- Universal Rough Valve Body
- Flow Rate:
- 7.8 gpm
- Height:
- 4
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449756150
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve