Universal Brass Adapter for Traditional® RP37762, RP49094, RP49126, RP49345 and RP54873
Universal Brass Adapter for Traditional® RP37762, RP49094, RP49126, RP49345 and RP54873
Package Quantity Info:
Each: 1 Pallet: 3840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toe-operated drain mechanism for tub fill
- 13 in maximum vertical adjustment
- 7-1/2 in maximum horizontal adjustment
- Solid brass construction ensures quality and reliability
- Assembled in the US with domestic and foreign components
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Traditional® RP37762, RP49094, RP49126, RP49345 and RP54873
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1 in
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UL Listed:
- No
- UPC:
- 034449839730
- WaterSense Labeled:
- No