*CVR* B-HDL SS
Venuto® *CVR* B-HDL SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1240-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Venuto®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449522076