O-ring for Litze™ T65735LF and T65735LF-ECO Lavatory Faucets
Venuto O-ring for Litze™ T65735LF and T65735LF-ECO Lavatory Faucets
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Litze™ T65735LF and T65735LF-ECO Lavatory Faucets
- Collection:
- Venuto
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449521949
- WaterSense Labeled:
- No