This product requires certification to purchase.

Pull-Out Hose Assembly in Plastic

Brizo

Venuto® Pull-Out Hose Assembly in Plastic

  • Fast #
  • Part #DRP62057
  • Item #3909994
  • Manufacturer Part #RP62057
5 out of 5 Customer Rating
Brand image
Brizo

Venuto® Pull-Out Hose Assembly in Plastic

  • Fast #
  • Part #DRP62057
  • Item #3909994
  • Manufacturer Part #RP62057
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Venuto®
Faucet Part Type:
Hose Assembly
GSA Approved:
No
Height:
62 in
IAPMO Listed:
Yes
Length:
1-69/100 in
Material:
Plastic
NSF Certified:
No
UPC:
034449625784