Single Handle Bar Faucet in Stainless
Venuto® Single Handle Bar Faucet in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MagneDock® Technology – magnetic docking system
- DIAMOND™ Seal Technology
- Euro-motion Diamond™ Valve with InnoFlex® waterways
- Touch-Clean® nozzles – swipe away mineral deposits
- Two-function pull-down wand: spray and stream
- 1-hole installation
- Accommodates to 3" deck thickness
- Comes standard with fittings
- Finish guaranteed not to tarnish or corrode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Venuto®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 1-1/2 in
- Spout Reach:
- 6-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down Swivel
- UPC:
- 034449589512
- WaterSense Labeled:
- No