Spray Assembly for Venuto® 64070LF Kitchen Faucet and 64970LF Prep Faucet
Venuto Spray Assembly for Venuto® 64070LF Kitchen Faucet and 64970LF Prep Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Venuto® 64070LF Kitchen Faucet and 64970LF Prep Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Venuto
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449600316