*CVR* CURVE LIFT ROD ASSY
Vesi *CVR* CURVE LIFT ROD ASSY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6272-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Zinc
- Type:
- DRP42353
- UPC:
- 034449505871