2 Robe Hook in Brushed Nickel
Vesi 2 Robe Hook in Brushed Nickel
Product Details
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-81/100
- UPC:
- 034449713146