7 in. Wall Mount Shower Arm and Flange in Polished Chrome
Vesi 7 in. Wall Mount Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 990-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Height:
- 2-81/100 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449676656
- WaterSense Labeled:
- No
- Width:
- 2 in