Brass Drawer Pull in Polished Chrome
Vesi Brass Drawer Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 5376-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates beautifully with the Vesi suite
Documents
Specifications
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-14/25 in
- Height:
- 3/4 in
- Length:
- 4-21/32 in
- Material:
- Brass
- UPC:
- 034449713221