Channel Drawer Knob in Polished Chrome
Vesi Channel Drawer Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 17820-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates beautifully with the Vesi suite
Documents
Specifications
- Collection:
- Vesi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2 in
- Height:
- 2 in
- Material:
- Brass
- Style:
- Traditional
- UPC:
- 034449713245
- Width:
- 1-5/16 in