This product requires certification to purchase.

Multi Function Full, Massage and Soft Drench Showerhead in Venetian Bronze

Brizo

Vesi® Multi Function Full, Massage and Soft Drench Showerhead in Venetian Bronze

  • Fast #
  • Part #DRP42431RB
  • Item #4669553
  • Manufacturer Part #RP42431RB
5 out of 5 Customer Rating
Brand image
Brizo

Vesi® Multi Function Full, Massage and Soft Drench Showerhead in Venetian Bronze

  • Fast #
  • Part #DRP42431RB
  • Item #4669553
  • Manufacturer Part #RP42431RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-7/8 in. multi-function showerhead
  • 3 spray settings: Full spray, message spray, and soft drench spray
  • Finished spray face
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vesi®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-97/100
Diameter:
5
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
GSA Approved:
No
Height:
5-1/16
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Multi
Spray Type:
Full, Massage, Soft Drench
UL Listed:
No
UPC:
034449705929
WaterSense Labeled:
Yes
Width:
5