Pop Up Diverter Spout *VESI Venetian Bronze
Vesi Pop Up Diverter Spout *VESI Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 322-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-up diverter tub spout
- 6 1/2" long
- Solid brass construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Tub Spout
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449705998