This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Brizo

Vesi Two Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT60040RB
  • Item #4669556
  • Manufacturer Part #T60040-RB
5 out of 5 Customer Rating
Brand image
Brizo

Vesi Two Handle Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT60040RB
  • Item #4669556
  • Manufacturer Part #T60040-RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Vesi
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
3-19/50
Escutcheon Height:
7-1/2
Escutcheon Width:
7-1/2
GSA Approved:
No
Handle Type:
Lever
Height:
7-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
034449706032
Valve Trim Type:
Thermostatic