Two Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)
Vesi® Two Handle Multi Function Shower Faucet in Venetian Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 42-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with MultiChoice® universal rough
- Independent temperature and volume control
- Functions include: Full spray, massage spray, and soft drench spray
- RP74785 extension kit extends rough installation up to 1-3/4 in.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vesi®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 9-19/100 in
- Diameter:
- 4-29/32 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- Universal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft Drench
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449705882
- WaterSense Labeled:
- No