This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

Brizo

Vesi Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #DT6745BN
  • Item #2371480
  • Manufacturer Part #T6745-BN
4.2 out of 5 Customer Rating
Brand image
Brizo

Vesi Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

  • Fast #
  • Part #DT6745BN
  • Item #2371480
  • Manufacturer Part #T6745-BN
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Above deck adjustability and top-down tightening
  • Trim only, must order rough R62707 separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-22/25 in
Faucet Center Size
13 in - 16 in
Faucet Connection Size
1/2 in
Flow Rate
18.5 gpm
Height
7-1/2 in
Spout Height
1-1/4 in
Tub Spout Reach
9 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Vesi
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
Copper
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Filler
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
034449503877