Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Vesi Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in MEPick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available in MEShipping Not AvailableNot available in ME
-
This product cannot be sold in ME due to non-compliance with state or federal regulations.
Product Details
Product Details
- 3-hole installation
- Mounts to 1 1/8" deck thickness; RP10612 mounting aid available for an additional 1"
- Accommodates up to 1 1/8" deck thickness
- Ceramic cartridge
- Metal pop-up included
- For additional 1" mounting aids, order RP10612
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 6-19/100
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/4
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/4
- Spout Reach:
- 5-13/100
- Spout Type:
- Channel
- Trim Only:
- No
- UPC:
- 034449705844
- WaterSense Labeled:
- Yes