1/2 in. Brass Handle Kit in Matte Black
Vettis 1/2 in. Brass Handle Kit in Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Brass
- Height:
- 4
- Material:
- Brass
- UPC:
- 034449857550