1/2 in. Brass Handle Kit in Polished Chrome
Vettis 1/2 in. Brass Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 2601-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Brass
- Height:
- 4
- Material:
- Brass
- UPC:
- 034449857567