This product requires certification to purchase.

13 in. Shower Arm and Flange in Brilliance® Luxe Nickel

Brizo

Vettis 13 in. Shower Arm and Flange in Brilliance® Luxe Nickel

  • Fast #
  • Part #DRP90243NK
  • Item #7426961
  • Manufacturer Part #RP90243NK
5 out of 5 Customer Rating
Brand image
Brizo

Vettis 13 in. Shower Arm and Flange in Brilliance® Luxe Nickel

  • Fast #
  • Part #DRP90243NK
  • Item #7426961
  • Manufacturer Part #RP90243NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1/2" NPT threads
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-22/25 in
Length
14 in
Spout Reach
13 in
Width
2-7/8 in
Characteristics & Features
Collection
Vettis
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Fits Brand
Brizo
GSA Approved
No
NSF Certified
No
UPC
034449849807