13 in. Shower Arm and Flange in Matte Black
Vettis 13 in. Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
- Solid brass construction \
- Intended for use with Brizo 87488 shower head
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 13 in
- UPC:
- 034449849791