This product requires certification to purchase.

18 in. Towel Bar in Luxe Nickel

Brizo

Vettis 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691888NK
  • Item #7378332
  • Manufacturer Part #691888-NK
4 out of 5 Customer Rating
Brand image
Brizo

Vettis 18 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D691888NK
  • Item #7378332
  • Manufacturer Part #691888-NK
4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Vettis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
4 in
Hardware Included:
Yes
Height:
2-31/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
UPC:
034449846257
Width:
18 in