2-14/25 in. Bracket for 88788
Vettis™ 2-14/25 in. Bracket for 88788
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 88788
- Collection:
- Vettis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 2-69/100
- IAPMO Listed:
- No
- Length:
- 2-14/25
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449885188
- Width:
- 1-19/50