This product requires certification to purchase.

2-Hook Robe Hook in Luxe Nickel

Brizo

Vettis® 2-Hook Robe Hook in Luxe Nickel

  • Fast #
  • Part #D693588NK
  • Item #7378414
  • Manufacturer Part #693588-NK
4.1 out of 5 Customer Rating
Brand image
Brizo

Vettis® 2-Hook Robe Hook in Luxe Nickel

  • Fast #
  • Part #D693588NK
  • Item #7378414
  • Manufacturer Part #693588-NK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1470
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Vettis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
2-1/4 in
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
2
Projection:
2-1/4 in
UPC:
034449846165
Width:
4-3/8 in