22/25 in. Zinc Handle in Matte Black
Vettis 22/25 in. Zinc Handle in Matte Black
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Vettis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-3/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449858793
- Width:
- 1-1/16