This product requires certification to purchase.

3 in. Plastic Handle Kit

Brizo

Vettis 3 in. Plastic Handle Kit

  • Fast #
  • Part #DRP92362
  • Item #7378307
  • Manufacturer Part #RP92362
5 out of 5 Customer Rating
Brand image
Brizo

Vettis 3 in. Plastic Handle Kit

  • Fast #
  • Part #DRP92362
  • Item #7378307
  • Manufacturer Part #RP92362
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 5888
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vettis
Faucet Part Type:
Handle Kit
Handle Material:
Plastic
Height:
3
Material:
Plastic
UPC:
034449857574