This product requires certification to purchase.

30 in. Towel Bar in Luxe Nickel

Brizo

Vettis 30 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D693088NK
  • Item #7378376
  • Manufacturer Part #693088-NK
5 out of 5 Customer Rating
Brand image
Brizo

Vettis 30 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D693088NK
  • Item #7378376
  • Manufacturer Part #693088-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Vettis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
4
Hardware Included:
Yes
Height:
2-31/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4
UPC:
034449846196
Width:
30