This product requires certification to purchase.

8 in. Towel Bar in Luxe Nickel

Brizo

Vettis 8 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D694788NK
  • Item #7378118
  • Manufacturer Part #694788-NK
5 out of 5 Customer Rating
Brand image
Brizo

Vettis 8 in. Towel Bar in Luxe Nickel

  • Fast #
  • Part #D694788NK
  • Item #7378118
  • Manufacturer Part #694788-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
2-31/100 in
Length
8 in
Projection
4 in
Width
8 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Vettis
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034449846134