8 in. Towel Bar in Polished Chrome
Vettis 8 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Vettis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2-31/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 4 in
- UPC:
- 034449846158
- Width:
- 8 in