This product requires certification to purchase.

Diverter Tub Spout in Luxe Nickel

Brizo

Vettis Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #DRP90568NK
  • Item #7427349
  • Manufacturer Part #RP90568NK
3.3 out of 5 Customer Rating
Brand image
Brizo

Vettis Diverter Tub Spout in Luxe Nickel

  • Fast #
  • Part #DRP90568NK
  • Item #7427349
  • Manufacturer Part #RP90568NK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated pull-up diverter tub spout
  • 9" reach
  • Solid brass construction
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vettis
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-13/100
Length:
10-31/100
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
9
Spout Type:
Pull Up
UPC:
034449854047
WaterSense Labeled:
No
Width:
3-1/4