Metal Extension Kit for T70488 Two Handle Wall Mount Tub Filler
Vettis® Metal Extension Kit for T70488 Two Handle Wall Mount Tub Filler
Package Quantity Info:
Each: 1 Pallet: 1053-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vettis®
- Depth:
- 3
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Brizo
- Fits Model:
- T70488
- Height:
- 3-1/2
- Material:
- Metal
- UPC:
- 034449874526
- Width:
- 3-1/8