Multi Function Showerhead in Chrome
Vettis® Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Pallet: 198-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- 8" X 8 1/2" multi-function showerhead
- 4 Spray Settings - H2Okinetic® Spray, Full Spray, Massage Spray & Pause
- Metal lever for spray selection
- Finished spray face
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-19/100 in
- Diameter:
- 8-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 3-19/100 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- UPC:
- 034449848350
- WaterSense Labeled:
- Yes
- Width:
- 8 in