Non-Diverter Tub Spout in Matte Black
Vettis® Non-Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-diverter tub spout
- 8 15/16" reach
- Solid brass construction
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Vettis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8-15/16 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Height:
- 2-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 8-15/16 in
- Spout Type:
- Non-Diverter
- UPC:
- 034449854009
- Width:
- 2-15/16 in