Replacement Valve Cartridge for Brizo Bathroom Faucets
Vettis Replacement Valve Cartridge for Brizo Bathroom Faucets
Package Quantity Info:
Each: 1 Pallet: 5712-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Vettis
- Depth:
- 3
- Height:
- 4
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Nickel, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 034449854764