This product requires certification to purchase.

Single Function Body Spray in Luxe Nickel

Brizo

Vettis® Single Function Body Spray in Luxe Nickel

  • Fast #
  • Part #D84121NK
  • Item #7378092
  • Manufacturer Part #84121-NK
3.3 out of 5 Customer Rating
Brand image
Brizo

Vettis® Single Function Body Spray in Luxe Nickel

  • Fast #
  • Part #D84121NK
  • Item #7378092
  • Manufacturer Part #84121-NK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 726
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • 1/2" rough-in
  • Surface mount
  • Body spray has 30? up and down spray adjustment
  • Finished spray face
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.75
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Vettis®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
2-4/25
Faucet Connection:
Male Threaded
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.75 gpm
GSA Approved:
No
Height:
2-69/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Material Type:
ABS
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UL Listed:
No
UPC:
034449844529
Width:
2-11/16