This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

Brizo

Vettis® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65088LFBL
  • Item #7427113
  • Manufacturer Part #65088LF-BL
4.2 out of 5 Customer Rating
Brand image
Brizo

Vettis® Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65088LFBL
  • Item #7427113
  • Manufacturer Part #65088LF-BL
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Ceramic cartridge
  • Optional red/blue temperature indicating glide ring
  • Metal pop-up drain included
  • 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Vettis®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
7-19/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-22/25 in
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-22/25 in
Spout Reach:
6-22/25 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
034449851787
WaterSense Labeled:
Yes