This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brizo

Vettis® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65088LFPCECO
  • Item #7427338
  • Manufacturer Part #65088LF-PC-ECO
4.1 out of 5 Customer Rating
Brand image
Brizo

Vettis® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D65088LFPCECO
  • Item #7427338
  • Manufacturer Part #65088LF-PC-ECO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Vettis®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-19/50 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Material:
Brass
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Height:
4-22/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-22/25 in
Spout Reach:
5-11/25 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449851763
Vandal Resistant:
No
WaterSense Labeled:
Yes