This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Brizo

Vettis® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65088LFBLECO
  • Item #7427149
  • Manufacturer Part #65088LF-BL-ECO
4.1 out of 5 Customer Rating
Brand image
Brizo

Vettis® Single Handle Monoblock Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D65088LFBLECO
  • Item #7427149
  • Manufacturer Part #65088LF-BL-ECO
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Baton Rouge, LA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Vettis®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
4-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
4-7/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-7/8 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Trim Only:
Yes
UPC:
034449851756
WaterSense Labeled:
Yes