Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Vettis® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Case: 2 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic® Technology with self-cleaning spray holes
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- Red/Blue temperature markings
- 8" X 8 1/2" H2Okinetic multi-function showerhead
- 13" decorative, solid brass shower arm
- RP91022 extension kit extends rough installation up to 1 3/4". Must order appropriate finish to match trim.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vettis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449849456
- Valve Trim Type:
- Thermostatic
- Width:
- 8 in